Shop FLASH FURNITURE

HERCULES School House Back Antique Copper Wood Restaurant Chair

  • Mfr # XU-DG-W0006-ANTCPR-GG

  • Zoro # G913344014


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Material
Beechwood
Width (In.)
18.5 in
Capacity
800 lbs
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-W0006-ANTCPR-GG
Zoro #
G913344014
UPC #
196861041037
Country of Origin
China

Dimensions

Width (In.)
18.5 in
Length
21.5 in

Details

Material
Beechwood
Color
Antique Copper
Capacity
800 lbs

Description

Offer a classic, elegant look when furnishing your establishment with this richly hued antique copper wood dining chair. This wooden chair will make an attractive addition to your restaurant, lounge, bar or other high traffic venues. This chair is easy to clean, which is an important aspect when it comes to a business. This chair was designed to withstand the daily rigors in the hospitality industry, but will also provide a warm and inviting quality to your home. The durable frame is stabilized with mortise and tenon construction. The floor glides help protect your floors and ensure smooth gliding. This gracefully styled chair will highlight any space in your home or business.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.