Jaylyn Bohemian Natural Rattan Dining Chair
- Mfr # 256-13688-ZORO
- Zoro # G423547523
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Width (In.)
19.7 in
Height (In.)
35.4 in
Length
19.7 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-13688-ZORO
- Zoro #
- G423547523
- UPC #
- 193271421374
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Assembly
- Assembled
- Color
- Natural
- For Use With
- Dining Room
- Style
- Bohemian
Dimensions
- Width (In.)
- 19.7 in
- Height (In.)
- 35.4 in
- Length
- 19.7 in
Description
Develop an atmosphere of exotic grace for every occasion with the lovely Jaylyn dining chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. The dignified design of its openwork silhouette strikes a modest pose that highlights the intricately woven rattan adorning the piece. The Jaylyn will arrive fully assembled and utilizes a crisscross base with angled legs for excellent stability. Imbued with a character of ease, the Jaylyn dining chair is part of any tranquil arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.