Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28" Blue Genuine Leather Power Swivel Recliner
- Mfr # 722464
- Zoro # G923426441
product price:Â
$
3,966.99
/ea
Key Features
Color
Blue
Position Type
Infinite Position
Material
Wood
Finish
Matte
Design Type
Standard Recliner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722464
- Zoro #
- G923426441
- UPC #
- -
- Country of Origin
- Albania
- Color
- Blue
- Position Type
- Infinite Position
- Material
- Wood
- Finish
- Matte
- Design Type
- Standard Recliner
- Assembly Required
- Partial Assembly Needed
- Base Type
- Swivel
- Reclining Type
- Power
- Upholstery Material
- Genuine Leather
- Item
- Recliners
Dimensions
- Depth
- 35 in
- Width
- 28 in
- Length
- 43 in
Description
If you need a great place to sit back and relax at the end of a long day, this 28-inch blue genuine leather power swivel recliner is what you need. Soft and supple high grade genuine leather upholstery makes this chair a great place to rest, nap, or read. Blue adds a pop of color to your space. The power push button mechanism will allow you to smoothly adjust to your most comfortable position. The ability to swivel adds to the many benefits of this comfy and convenient chair. From morning coffee to evening TV/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Take relaxation to the next level with this comfy reclining chair. 43.00-inch h x 28.00-inch w x 35.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.