Jake Loft Bed Frame w/Desk, Twin Size Metal Bed Frame w/Protective Guard - White
Mfr # TLN-YH0226-T-WHT-GG
Zoro # G209560104
product price:Â $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Medium Density Fiberboard, Poplar Wood, Steel
Overall Width
82
Overall Length
42.25
Weight Capacity
250
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TLN-YH0226-T-WHT-GG
Zoro #
G209560104
UPC #
196861084959
Country of Origin
China
Dimensions
Overall Width
82
Overall Length
42.25
Details
Color
White
Material
Medium Density Fiberboard, Poplar Wood, Steel
Weight Capacity
250
Shape
Rectangle
Weight
120
Description
In the modern household any item that can save space while pulling double duty is a win and this twin size lofted bed frame with a built-in desk is a champion. Perfect for children and teens, the space saving design provides a designated space to study or express their creative side without taking up any additional floor space. The open area beneath the lofted bed adds additional room for stuffed animals, a toy box, or dresser without detracting from the rooms square footage. Safety and durability are key and this lifted bed won't disappoint. The metal slats are securely joined to the frame allowing this sturdy bed to accommodate up to 250 lbs. static weight while plastic brackets ensure the slats stay in place and provide noise reduction. The A-frame support behind the desk gives additional stability. Protective dual guardrails ensure that sleepers stay put while they dream and the opening at the ladder, which can be attached to either side to suit your needs, allows easy access. Optional brackets allow you to secure this bed to the wall for added security while foot caps protect your hard flooring surfaces. Available in multiple finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.