
Kona Black Cement Patio Umbrella Base w/Sunburst Patterned Wthrproof Polymer Coating, 19.25-in. Dia
Mfr # GM-WL-B49014A-BK-GG
Zoro # G511664811
product price:Â $54.19
/eaKey Features
Color
Black
Width
19.25"
Length
19.25"
Material
Cement, Plastic, Steel
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM-WL-B49014A-BK-GG
Zoro #
G511664811
UPC #
889142956396
Country of Origin
China
Dimensions
Width
19.25"
Length
19.25"
Details
Color
Black
Material
Cement, Plastic, Steel
Shape
Round
Residential/Commercial
Commercial
Description
You've found a fabulous patio umbrella that's just right for your outdoor space at your home or business but how are you going to put it up? Have no fear, this umbrella base turns your table umbrella into a freestanding patio umbrella. Strength and durability are two of the most important features of any product and this outdoor umbrella base has it all. The sturdy cement foundation is covered by a plastic polymer that will resist mold, mildew, cracking and rotting and will withstand the elements and still look great. The base weighs 30 pounds and will hold up to a 10 ft. umbrella. The powder coated steel post has 3 adapters to accommodate umbrella poles from 1.38 - 1.96 inches and a handy knob to ensure a tight fit. Remove any dust or spills with a water based cleaner. This outdoor patio umbrella stand can be used to hold your umbrella on its own between lounge chairs and seating groups or with a patio table to achieve the design style you love. Pair this great base with our 9 FT Round Umbrella with 1.5 Diameter Metal Pole with Crank and Tilt Function for a complete look. Ensure that you won't have to chase your umbrella down the sidewalk at your cafe or make a visit to the neighbor's yard to retrieve your sunshade with this umbrella base weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.