
Metal Counter Stool, 24", Silver
Mfr # CH-31320-24GB-SIL-WD-GG
Zoro # G7816757
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Seat Material
Wood
Material
Metal, Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-31320-24GB-SIL-WD-GG
Zoro #
G7816757
UPC #
889142500087
Country of Origin
China
Dimensions
Seat Height Range
24-1/4"
Details
Frame Material
Metal
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Seat Material
Wood
Material
Metal, Galvanized Steel
Finish
Powder-Coated
Backrest
Curved Back with Vertical Slat
Color
Silver
Description
Metal Counter Stool,24In.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.