Reception Set
- Mfr # BT-827-SET-NVY-GG
- Zoro # G625078061
product price:Â
$
1,900.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI BIFMA Certified, CAL 117 Certified, Green Certified
Arm Height
24 3/4 in
Number of Pieces
3
Number of Seating Positions
5
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827-SET-NVY-GG
- Zoro #
- G625078061
- UPC #
- 0196861192142
- Country of Origin
- China
- Standards
- ANSI BIFMA Certified, CAL 117 Certified, Green Certified
- Number of Pieces
- 3
- Number of Seating Positions
- 5
- Weight Capacity
- 300 lb
- Support Style
- Independent Legs
- Frame Material
- Wood
- Furniture Included
- (1) Chair, (1) Loveseat, (1) Sofa
- Seat Material
- Faux Leather, Leather
- Item
- Reception Set
- Back Color
- Blue
- Back Material
- Faux Leather, Leather
- Features
- Brown Wooden Feet, Contemporary Reception Set, Flared Arms, Foam Filled Cushions, Hardwood Frame Construction, Navy Leather Soft Upholstery, Upscale Seating for Commercial Environments Also Suitable for Home Office Spaces
- Includes Footrest
- Footrest Not Included
- Assembly
- Unassembled
- Product Type
- Reception Set
- Frame Color
- Brown
- Seat Color
- Navy Blue
- Includes Arms
- Arms Included
Dimensions
- Arm Height
- 24 3/4 in
- Back Height
- 17 in
- Overall Width
- 70 in
- Seat Height
- 18 in
- Overall Depth
- 29 in
- Seat Depth
- 19 1/2 in, 20 in
- Seat Thickness
- 6 in
- Overall Height
- 32 1/2 in
- Back Width
- 67 in
Description
Reception Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.