Rectangle Orange Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal, Orange

  • Mfr # ET-CT005-4-30-OR-GG

  • Zoro # G3608503


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
31.5"
Length
63"
Height
29.5"
Tabletop Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET-CT005-4-30-OR-GG
Zoro #
G3608503
UPC #
889142049326
Country of Origin
China

Dimensions

Width
31.5"
Length
63"
Height
29.5"
Depth
63"; 20"

Details

Item
Orange Metal Table Set,31-1/2"X63"
Shape
Rectangle
Tabletop Material
Metal
Tabletop Color
Orange
Frame Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Stack Chairs
Material
Metal; Rubber (Floor Glides)
Weight Capacity
330 lb. (Chair)
Color
Orange
Type
Indoor-Outdoor Table Set

Description

Orange Metal Table Set,31-1/2"X63

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.