Restaurant Stool, Grid Back, Mahogany Sea

  • Mfr # XU-DG-60116-GRD-BAR-MAHW-GG

  • Zoro # G3643077


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Color
Mahogany Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Backrest
Grid Back
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-60116-GRD-BAR-MAHW-GG
Zoro #
G3643077
UPC #
847254016049
Country of Origin
China

Dimensions

Seat Height Range
28-1/2"

Details

Color
Mahogany Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Backrest
Grid Back
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Item
Restaurant Stool,Grid Back,Mahogany Seat
Frame Material
Metal
Seat Material
Wood

Description

Restaurant Stool,Grid Back,Mahogany Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.