Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restaurant Stool, Vertical Back, Chy Seat

  • Mfr # XU-DG-6R6B-VRT-BAR-CHYW-GG

  • Zoro # G3644212


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Frame Material
Metal
Seat Height Range
28-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DG-6R6B-VRT-BAR-CHYW-GG
Zoro #
G3644212
UPC #
847254010085
Country of Origin
China

Dimensions

Seat Height Range
28-3/4"

Details

Color
Cherry Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Frame Material
Metal
Item
Restaurant Stool,Vertical Back,Chy Seat
Seat Material
Wood
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Backrest
Vertical Back

Description

Restaurant Stool,Vertical Back,Chy Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.