Shop FLASH FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round Dining Table, Matte Gld Mtl, Rnd Glass, 48", Glass, Clear
- Mfr # XU-TBG-1-GG
- Zoro # G5416682
product price:Â
$
218.99
/ea
Key Features
Shape
Round
Width
48"
Length
48"
Height
29.5"
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-TBG-1-GG
- Zoro #
- G5416682
- UPC #
- 889142257653
- Country of Origin
- China
- Item
- Dining Table,Matte Gld Mtl,Rnd Glass,48"
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Gold
- Frame Material
- Metal
- Finish
- Gold Metal
- Assembled/Unassembled
- Unassembled
- Type
- Dining Table
- Color
- Clear Top/Matte Gold Frame
- Material
- Glass (Table Top)
Dimensions
- Width
- 48"
- Length
- 48"
- Height
- 29.5"
- Depth
- 48"
Description
Dining Table,Matte Gld Mtl,Rnd Glass,48 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.