Sony Wood Tray Top Receptacle in Black

  • Mfr # MT-M8520-TRA-BLK-GG

  • Zoro # G810040958


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
50 lbs
Container Shape
Square
Overall Width
22 in
Material
Laminate, Melamine
Length
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT-M8520-TRA-BLK-GG
Zoro #
G810040958
UPC #
196861118654
Country of Origin
China

Dimensions

Overall Width
22 in
Length
21.75 in

Details

Container Capacity
50 lbs
Container Shape
Square
Color
Black
Material
Laminate, Melamine

Description

Keep your restaurant, cafeteria or break room neat and tidy with this large capacity black finish trash can. Designed for high traffic areas, this push door receptacle will be the perfect addition in many environments. The Thank You text engraved into the swing door encourages people to place trash in the receptacle. Adding to the functionality of this piece, the top is designed with a raised lip for food trays to prevent accidental disposals. This can holds up to 36 gallons and the front door allows for easy removal of trash. Floor glides will keep your flooring safe when the can is moved.


  • •Wood Tray Top Receptacle with Engraved "Thank You" Text into Swing Door
  • •Black Melamine Finish
  • •Large Capacity Trash Can with Tray Top
  • •Holds up to 36 Gallons, Accepts 36 Gallon Plastic Liner (Not Included)
  • •Floor Glides Protect Floors
  • •Assembles in Less than 30 Minutes
  • •Clean with Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products