Shop FLAVIA
See all product information
Create Account
Lavazza Momento Elegance Coffee Freshpack, 38PK
Mfr # 48791
Zoro # G123332146
product price:Â $59.15
/pk 38, $1.56/eaKey Features
Coffee Roast/Tea Type
Dark
Size
0.35 oz
Beverage Format
Coffee
Beverage Flavor
Momento Elegance
Beverage Package Style
Freshpack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48791
- Zoro #
- G123332146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.35 oz
Details
- Coffee Roast/Tea Type
- Dark
- Beverage Format
- Coffee
- Beverage Flavor
- Momento Elegance
- Beverage Package Style
- Freshpack
- For Use With
- FLAVIA Aroma
- Item
- Coffee
- Roast Type
- Dark Roast
- Sugar Free
- Yes
Description
Enter the intense sophistication of a bustling Italian city, pouring a refined flavor into every moment. With the rich, enveloping notes of Momento Elegance, let the intensity of every sip elevate and extend your coffee experience. To be brewed exclusively on Flavia Aroma's 12 oz Setting (18001473 and 18001474) for optimal taste and experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.