
Starbucks Pike Place Roast Coffee Freshpack, 38PK
Mfr # 48725
Zoro # G323332199
product price:Â $83.05
/pk 38, $2.19/eaKey Features
For Use With
FLAVIA Single-Serve Brewers
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Medium
Size
0.32 oz
Beverage Flavor
Pike Place
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48725
Zoro #
G323332199
UPC #
-
Country of Origin
United States
Dimensions
Size
0.32 oz
Details
For Use With
FLAVIA Single-Serve Brewers
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Medium
Beverage Flavor
Pike Place
Beverage Format
Coffee
Description
In 1971, Starbucks opened their first store in Seattle's Pike Place Market. To honor that heritage, they created this smoothly delicious Medium Roast Coffee with subtle flavors of cocoa and toasted nuts, now the #1 selling blend in Starbucks stores. Enjoy the medium, smooth and balanced Pike Place Roast in your office today! Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.