Air Filter
- Mfr # AF26326
- Zoro # G3801739
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter - Bottom
6 7/8 in
Inside Diameter
6 7/8 in
Outside Diameter
12 29/32 in
Overall Height
14 13/32 in
Fits Chest Size
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26326
- Zoro #
- G3801739
- UPC #
- 638217176609
- Country of Origin
- France
- Fleetguard
- AF26326
- Use Location
- Engine
- Item
- Automotive Air Filter
- Product Type
- Air Filter Element
- Baldwin Interchange
- RS3982
- Standards
- ISO 5011
- Filter Design
- Radial Seal
- Features
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Dimensions
- Inside Diameter - Bottom
- 6 7/8 in
- Inside Diameter
- 6 7/8 in
- Outside Diameter
- 12 29/32 in
- Overall Height
- 14 13/32 in
- Fits Chest Size
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Overall Width
- 14 13/32 in
- Outside Diameter - Bottom
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.