Air Filter, Round, Engine
- Mfr # AF25278
- Zoro # G601918930
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Fit Type
Vehicle Specific
Outside Diameter - Bottom
18 1/4 in
Inside Diameter - Bottom
9 15/32 in
Filter Design
Axial Seal
Inside Diameter
9 15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25278
- Zoro #
- G601918930
- UPC #
- -
- Country of Origin
- France
Dimensions
- Outside Diameter - Bottom
- 18 1/4 in
- Inside Diameter - Bottom
- 9 15/32 in
- Inside Diameter
- 9 15/32 in
- Outside Diameter
- 16 5/16 in
- Length
- 18 1/4 in
- Overall Length
- 18 1/4 in
Details
- Item
- Air Filter
- Fit Type
- Vehicle Specific
- Filter Design
- Axial Seal
- Shape
- Round
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Intertek
- Media Material
- Cellulose
- Use Location
- Engine
- Product Type
- Engine Air Filter
- Fleetguard
- 3895437, AH19036
- Standards
- ISO 5011
- Compatible with Manufacturer Model Number
- 330560522, 3630778
- Compatible Manufacturer Part Number
- 330560522, 3630778
- Compatible Manufacturer Model Number
- 330560522, 3630778
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.