Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF4626
- Zoro # G123524244
product price:Â
$
61.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
13 1/16 in
Use Location
Engine
Baldwin Interchange
PA2644
Compatible with Manufacturer Model Number
1040F, 1640, 1640F, 2040 DUBUQUE-BUILT, 2040 MANNHEIM-BUILT, 2040, 2040F/S, 2040F, 2040S, 2040S SG2, 2140, 2240 DUBUQUE BUILT, 2240 MANNHEIM-BUILT, 2750, 2940, 2950, 3040, 3140, 3150, 3640, DA116, FD100, MFH 2500, MFH 5000
Compatible Vehicle Make
Aebi, John Deere, Toyota
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4626
- Zoro #
- G123524244
- UPC #
- 638217019906
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 13 1/16 in
- Outside Diameter
- 3 11/32 in
- Inside Diameter
- 2 31/32 in
Details
- Use Location
- Engine
- Baldwin Interchange
- PA2644
- Compatible with Manufacturer Model Number
- 1040F, 1640, 1640F, 2040 DUBUQUE-BUILT, 2040 MANNHEIM-BUILT, 2040, 2040F/S, 2040F, 2040S, 2040S SG2, 2140, 2240 DUBUQUE BUILT, 2240 MANNHEIM-BUILT, 2750, 2940, 2950, 3040, 3140, 3150, 3640, DA116, FD100, MFH 2500, MFH 5000
- Compatible Vehicle Make
- Aebi, John Deere, Toyota
- Fit Type
- Vehicle Specific
- Filter Design
- Axial Seal
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Farm Equipment
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 1040F, 1640, 1640F, 2040 DUBUQUE-BUILT, 2040 MANNHEIM-BUILT, 2040, 2040F/S, 2040F, 2040S, 2040S SG2, 2140, 2240 DUBUQUE BUILT, 2240 MANNHEIM-BUILT, 2750, 2940, 2950, 3040, 3140, 3150, 3640, DA116, FD100, MFH 2500, MFH 5000
- For Manufacturer Part Number
- 1040F, 1640, 1640F, 2040 DUBUQUE-BUILT, 2040 MANNHEIM-BUILT, 2040, 2040F/S, 2040F, 2040S, 2040S SG2, 2140, 2240 DUBUQUE BUILT, 2240 MANNHEIM-BUILT, 2750, 2940, 2950, 3040, 3140, 3150, 3640, DA116, FD100, MFH 2500, MFH 5000
- Compatible with Mfr. Model Number
- 1040F, 1640, 1640F, 2040 DUBUQUE-BUILT, 2040 MANNHEIM-BUILT, 2040, 2040F/S, 2040F, 2040S, 2040S SG2, 2140, 2240 DUBUQUE BUILT, 2240 MANNHEIM-BUILT, 2750, 2940, 2950, 3040, 3140, 3150, 3640, DA116, FD100, MFH 2500, MFH 5000
- Compatible Manufacturer Part Number
- 1040F, 1640, 1640F, 2040 DUBUQUE-BUILT, 2040 MANNHEIM-BUILT, 2040, 2040F/S, 2040F, 2040S, 2040S SG2, 2140, 2240 DUBUQUE BUILT, 2240 MANNHEIM-BUILT, 2750, 2940, 2950, 3040, 3140, 3150, 3640, DA116, FD100, MFH 2500, MFH 5000
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.