Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Panel
- Mfr # AF26203
- Zoro # G723523432
product price:Â
$
50.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Ford
Product Type
Engine Air Filter
Overall Length
3 5/16 in
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
444 V8 (7.3L), EXCURSION, F-350, F-450 Super Duty, F-550 Super Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26203
- Zoro #
- G723523432
- UPC #
- 638217131714
- Country of Origin
- United States
- Compatible Vehicle Make
- Ford
- Product Type
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 444 V8 (7.3L), EXCURSION, F-350, F-450 Super Duty, F-550 Super Duty
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks
- Filter Design
- Panel
- Item
- Engine Air Filter
- Baldwin Interchange
- PA4148
- Compatible Manufacturer Model Number
- 444 V8 (7.3L), EXCURSION, F-350, F-450 Super Duty, F-550 Super Duty
- For Manufacturer Part Number
- 444 V8 (7.3L), EXCURSION, F-350, F-450 Super Duty, F-550 Super Duty
- Compatible with Mfr. Model Number
- 444 V8 (7.3L), EXCURSION, F-350, F-450 Super Duty, F-550 Super Duty
- Compatible Manufacturer Part Number
- 444 V8 (7.3L), EXCURSION, F-350, F-450 Super Duty, F-550 Super Duty
Dimensions
- Overall Length
- 3 5/16 in
- Overall Width
- 7 7/32 in
- Overall Height
- 3 5/16 in
- Wire Rope Length
- 3 5/16 in
- Length
- 3 5/16 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.