Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF7927
- Zoro # G623523990
product price:Â
$
127.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Overall Height
7 15/16 in
Product Type
Hydraulic Filter
Compatible Fluid Type
Diesel Fuel, Gasoline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7927
- Zoro #
- G623523990
- UPC #
- 638217044984
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 7 15/16 in
- Outside Diameter
- 4 1/4 in
- Overall Length
- 7 15/16 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 7 15/16 in
- Length
- 7 15/16 in
Details
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Hydraulic Filter
- Compatible Fluid Type
- Diesel Fuel, Gasoline
- Filter Design
- Cartridge
- Baldwin Interchange
- PT716
- Item
- Hydraulic Filter
- Compatible Vehicle Type
- Construction Equipment
- Compatible Vehicle Make
- Hyster, Toyota
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.