Shop FLEMING SUPPLY
See all product information
Create Account
Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White)
- Mfr # 231832XAV
- Zoro # G301776991
product price:Â
$
22.25
/ea
Key Features
Length
30.4
Height
1.7
Width
3.15
Weight
2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231832XAV
- Zoro #
- G301776991
- UPC #
- 194189540126
- Country of Origin
- China
Dimensions
- Length
- 30.4
- Height
- 1.7
- Width
- 3.15
Details
- Weight
- 2.1
Description
The Cord Concealer Kit from Fleming Supply is a simple and effective cable management option to keep your home neat and safe. The 48-piece set includes six 25-inch cable raceways, 6 strips of self-adhesive tape, 12 connectors (5 straight, 4 elbows, 1 inside elbow, 1 outside elbow, 1 T), 12 screws and 12 wall anchors. All the pieces can be painted to match your wall color, so they disappear into the wall, keeping electrical cords out of sight and out of children's hands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.