Savannah Quilt 3 Piece Set - Full/Queen
- Mfr # 697227XBQ
- Zoro # G901776254
product price:Â
$
42.75
/ea
Key Features
Height
0.25 in
Width
86 in
Length
86 in
Weight
4.67 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 697227XBQ
- Zoro #
- G901776254
- UPC #
- 194189635808
- Country of Origin
- China
Dimensions
- Height
- 0.25 in
- Width
- 86 in
- Length
- 86 in
Details
- Weight
- 4.67 lbs
Description
Add charm to your bedroom with this quilt set. The Pattern is printed in soft and bright colors to compliment any decor. Shams included for extra value and complete the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.