Shop FLEXISPOT
See all product information
Create Account
OfficeChair, Foam, C7, 19" Seat H, 300 lbCap
- Mfr # C7B-F1-DP
- Zoro # G425016874
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Maximum Overall Height
47 1/4 in
Number of Casters/Glides
5
Number of Arms
2
Standards
ANSI/BIFMA Certified
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Maximum Overall Height
- 47 1/4 in
- Seat Thickness
- 2 13/16 in
- Overall Depth
- 20 1/2 in
- Seat Width
- 23 in
- Minimum Seat Height
- 19 in
- Seat Depth
- 20 1/2 in
- Maximum Arm Height
- 6 1/4 in
- Maximum Seat Height
- 23 in
- Overall Width
- 27 5/8 in
- Notional Size
- Standard
- Back Width
- 24 in
- Minimum Overall Height
- 41 1/4 in
- Back Height
- 20 7/8 in
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 5/8 in, Overall Depth 20 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 47 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 2 13/16 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 23 in, Seat Material Foam, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Reclining, Series C7, Minimum Seat Height 19 in, Notional Size Standard
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.