Shop FLEXISPOT
See all product information
Create Account
OfficeChair, Foam, C4, 17-7/8"SeatH, 300lb
- Mfr # C4B-Foam
- Zoro # G925015254
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Series
C4
Number of Casters/Glides
5
Seat Depth
19 1/2 in
Back Width
20 1/2 in
Rolling
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Seat Depth
- 19 1/2 in
- Back Width
- 20 1/2 in
- Notional Size
- Standard
- Seat Thickness
- 3 in
- Minimum Seat Height
- 17 7/8 in
- Seat Width
- 20 7/8 in
- Maximum Seat Height
- 20 7/8 in
- Minimum Overall Height
- 43 1/2 in
- Overall Depth
- 26 in
- Overall Width
- 27 1/2 in
- Maximum Overall Height
- 31 1/8 in
- Maximum Arm Height
- 10 5/8 in
- Minimum Arm Height
- 7 7/8 in
- Back Height
- 20 7/8 in
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 1/2 in, Overall Depth 26 in, Maximum Seat Height 20 7/8 in, Maximum Overall Height 31 1/8 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 7/8 in, Seat Material Foam, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Reclining, Series C4, Minimum Seat Height 17 7/8 in, Notional Size Standard
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.