Shop FLEXISPOT
See all product information
Create Account
OfficeChair, Foam, OC1, 18.5"SeatH, 300lbCap
- Mfr # OC1BK-SD-DP
- Zoro # G525015234
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Seat Width
22 3/8 in
Features
3D Armrests, Adjustable Headrest, Adjustable Lumbar Support, Reclining Backrest
Adjustable Arms
Yes
Back Width
18 1/8 in
Minimum Seat Height
18 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC1BK-SD-DP
- Zoro #
- G525015234
- UPC #
- 840521520010
- Country of Origin
- Viet Nam
- Item
- Office Chair
- Features
- 3D Armrests, Adjustable Headrest, Adjustable Lumbar Support, Reclining Backrest
- Adjustable Arms
- Yes
- Series
- OC1
- Standards
- ANSI/BIFMA X5.1-2017
- Lumbar Support
- Fixed
- Frame Color
- Black
- Number of Casters/Glides
- 5
- Frame Material
- Nylon
- Adjustable Tilt Tension
- Yes
- Number of Arms
- 2
- Seat Material
- Foam
- Caster/Glide Type
- Swivel
- Includes Footrest
- No
- Assembly
- Unassembled
- Weight Capacity
- 300 lb
- Tilt Configuration
- Upright Locking Tilt
- Tilting Back
- Yes
- Back Material
- Mesh, Plastic
- Arm Adjustment
- Forward/Backward Tilt, Forward/Backward Slide, Height
- Seat Adjustments
- Height
- Rolling
- Yes
Dimensions
- Seat Width
- 22 3/8 in
- Back Width
- 18 1/8 in
- Minimum Seat Height
- 18 1/2 in
- Overall Depth
- 19 3/4 in
- Back Depth
- 21 1/4 in
- Seat Depth
- 19 3/4 in
- Seat Thickness
- 3 in
- Notional Size
- Standard
- Maximum Overall Height
- 28 in
- Minimum Overall Height
- 18 1/2 in
- Maximum Seat Height
- 22 3/8 in
- Overall Width
- 26 3/4 in
- Back Height
- 21 1/4 in
Description
Office Chair, Adjustable Arms Yes, Overall Width 26 3/4 in, Overall Depth 19 3/4 in, Maximum Seat Height 22 3/8 in, Maximum Overall Height 28 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 3/4 in, Seat Width 22 3/8 in, Seat Material Foam, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Upright Locking Tilt, Series OC1, Minimum Seat Height 18 1/2 in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.