Shop FLEXISPOT
See all product information
Create Account
OfficeChair, Mesh, C7Max, 18.5"SeatH, 350lb
- Mfr # C7MAXB-M2
- Zoro # G025017295
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Seat Thickness
2 1/2 in
Maximum Overall Height
46 in
Tilting Back
Yes
Includes Assembly Tools
Yes
Seat Adjustments
Forward/Backward Slide, Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C7MAXB-M2
- Zoro #
- G025017295
- UPC #
- 840460457927
- Country of Origin
- Viet Nam
Dimensions
- Seat Thickness
- 2 1/2 in
- Maximum Overall Height
- 46 in
- Notional Size
- Standard
- Back Width
- 21 5/8 in
- Overall Depth
- 17 1/4 in
- Minimum Overall Height
- 42 1/2 in
- Maximum Seat Height
- 20 7/8 in
- Seat Width
- 20 7/8 in
- Minimum Seat Height
- 18 1/2 in
- Seat Depth
- 17 1/4 in
- Overall Width
- 27 1/2 in
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 1/2 in, Overall Depth 17 1/4 in, Maximum Seat Height 20 7/8 in, Maximum Overall Height 46 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 17 1/4 in, Seat Width 20 7/8 in, Seat Material Mesh, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Nylon, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Reclining, Series C7 Max, Minimum Seat Height 18 1/2 in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.