Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/6 HP 1-1/2" F Submersible Sump Pump 115 Sensor

  • Mfr # ECP062S

  • Zoro # G2452305


product price: $390.60
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/6
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP062S
Zoro #
G2452305
UPC #
054757096465
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Max. Dia. Solids
3/8"
Cord Length - Pumps
10 ft.
Height
11"
Min. Sump Pit Dia.
12 in
Diameter
8"
Max. Diameter Solids
3/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
8 in
Overall Height
11 in
Discharge Dia.
1 1/2 in
Body Diameter
8 in
Sump Pit Diameter - Minimum
12 in
Width at Widest Point
8 in
Solids Diameter - Maximum
3/8 in
Discharge Diameter
1 1/2 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/6
Hz
60 Hz
Impeller Material
Thermoplastic
Includes
Garden Hose Adapter
Max. Head
23 ft
Max. Temp.
104 Degrees F
Motor RPM
3450
Motor Type
Permanent Split Capacitor
Shaft Seal
Mechanical
Voltage
115
Phase
Single
Thermal Protection
Auto
Alarm
No
Amps - Pumps
4.00
Item - Sump Pumps
Submersible Evaporative Cooling Pump
Alarm Included
No
Bearing Type
Ball
NEC Cord Designation
SJTOOW
Impeller Material - Pumps
Thermoplastic
Switch Type
Sensor
Pump Body Material
Cast Iron
Max. Head - Pumps
23 ft.
Duty
Continuous
Agency Compliance
CSA
Gauge/Conductor
18/3
Features
Impact Resistant, Automatic
GPM of Water @ 20 Ft. of Head
11
Max. Liquid Temp.
104 Degrees F
Mechanical Seal
SiC/CRB
Amps
4 A
Voltage - Pumps
120VAC
Item
Submersible Sump Pump
GPM of Water @ 10 Ft. of Head
30
GPM of Water @ 15 Ft. of Head
22
Base Material
Plastic
Switch Type - Pumps
Sensor
On Point
2 in
Application
Dewatering
Off Point
1/8 in
Discharge Standard
NPT
Flow Rate @ 5 Ft. of Head
37 gpm
RPM
3,450 RPM
Body Material
Cast Iron
Flow Rate @ 20 Ft. of Head
11 gpm
Flow Rate @ 15 Ft. of Head
22 gpm
Rated Voltage
120V AC
Switch Electrical Connection
Integral
Discharge
1 1/2 in FNPT
Duty Cycle
Continuous
Switch Actuation
Sensor
Discharge Gender
Female
Flow Rate @ 10 Ft. of Head
30 gpm
Hazardous Location Class
Not Rated
Controls Included
No Controls Included
Power Source
Corded Electric
Operation
Automatic
Flow Rate @ 10 ft of Head
30 gpm
Installation
Floor Standing
Includes Alarm
No Alarm Included
Horsepower
1/6 hp
Rotation Speed - Maximum
3,450 RPM
For Industry
Residential
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Current
4 A
For Media Type
Clear Water
Frequency
60 Hz
Standards
CSA
Requires Control Panel
No Control Panel Required
Motor Housing Material
Plastic
Feet of Head - Maximum
23 ft
Shaft Seal Material
Ceramic
Volute Material
Plastic
Shaft Seal Type
Single Mechanical

Description

Submersible Sump Pump, HP 1/6, Rated Voltage 120V AC, Hz 60 Hz, Amps 4 A, Switch Actuation Sensor, Switch Electrical Connection Integral, Off Point 1/8 in, On Point 2 in, Body Material Cast Iron, Impeller Material Thermoplastic, Flow Rate @ 5 Ft. of Head 37 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 15 Ft. of Head 22 gpm, Flow Rate @ 20 Ft. of Head 11 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 12 in, Body Dia. 8 in, Overall Height 11 in, Discharge 1 1/2 in FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.