Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage

  • Mfr # PB1016A153

  • Zoro # G4707552


product price:  $1,353.60
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1016A153
Zoro #
G4707552
UPC #
054757005597
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Manufacturers Warranty Length
1 yr
Length
29 3/4 in
Max. Dia. Solids
clear water
Height
9 in
Width
6 1/2 in
Overall Length
29.75 in
Overall Height
9 in
Overall Width
6.5 in
Compatible Discharge Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3/4 in
Solid Diameter (Maximum)
0 in
Intake Size
3/4 in
Solids Diameter - Maximum
0 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
16
Max. Pressure - Pumps
211 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Max. Liquid Temp.
140 Degrees F
Includes
Kit, Vertical Motor Cover
Agency Compliance
CSA, CUS, UL Listed
GPM @ 100 PSI
11.9
Phase
Three
Outlet
3/4" FNPT
Max. Pressure
211 psi
Frame
NEMA 56J
Motor RPM
3,450 RPM
GPM @ 200 PSI
4.3
GPM @ 160 PSI
8.2
Duty
Continuous
Impeller Type
Closed
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
GPM @ 120 PSI
10.8
GPM @ 60 PSI
13.8
GPM @ 140 PSI
9.7
Voltage
208-230/460
GPM @ 180 PSI
6.6
HP
1-1/2
Inlet
3/4" FNPT
GPM @ 80 PSI
12.9
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Stages
16
Motor Enclosure
Open Dripproof (ODP)
Impeller Material
Noryl
Bearing Type
Ball
Amps
5.7/2.85 A
Hz
60/50
GPM @ 40 PSI
14.7
Suction Lift
0 ft
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Max. Case Pressure
300 psi
Motor Ambient Temp. Rating
65 Degrees C
Motor Type
Capacitor-Start
Application
Boosting
Standards
CSAus Certified
Number of Stages
16
Pump Housing Material
Cast Iron
Flow Rate @ 180 psi
6.6 gpm
Flow Rate @ 80 psi
12.9 gpm
Shut Off Pressure (Maximum)
211 psi
Compatible with Media Type
Clear Water Only
Flow Rate @ 60 psi
14.1 gpm
Series
PB
Minimum Flow Rate
1.5 gpm
Flow Rate @ 15 psi
16 gpm
Flow Rate @ 200 psi
4.3 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Flow Rate @ 90 psi
13.5 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 40 psi
15 gpm
Pressure Boost (Maximum)
216 psi
Flow Rate @ 140 psi
9.8 gpm
Suction Lift (Maximum)
0 ft
Flow Rate @ 20 psi
16 gpm
Flow Rate @ 100 psi
12.1 gpm
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Discharge Type
NPT
Flow Rate @ 120 psi
11 gpm
Flow Rate @ 30 psi
15.5 gpm
Flow Rate @ 70 psi
13.5 gpm
Maximum Media Temperature
140 Degrees F
Case Pressure (Maximum)
300 psi
Mounting Orientation
Horizontal
Motor Frame Designation
56J
Impeller Design
Closed
Nameplate Voltage
208-230/460V AC
For Use With Potable Systems
No
Maximum Flow Rate
41.5 gpm
Duty Cycle
Continuous
Minimum Media Temperature
34 Degrees F
Horsepower
1 1/2 hp
Flow Rate @ 160 psi
8.2 gpm
Flow Rate @ 50 psi
14.5 gpm
Intake Type
NPT
Motor Ambient Temperature (Minimum)
65 Degrees F
Maximum RPM
3,450 RPM
Priming
Manual
Media Temperature - Maximum
140 Degrees F
Suction Lift - Maximum
0 ft
Discharge Standard
NPT
Shut Off Pressure - Maximum
211 psi
Power Source
Corded Electric
Inlet Standard
NPT
Pump Technology
Centrifugal
Full Load Current
5.7/2.85 A
Frequency
60 Hz
Thermal Protection
Auto
NSF Certifications for Food and Drinking Water
NSF 372
Motor Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
10 gpm
Media Temperature - Minimum
34 Degrees F
Best Efficiency Head
315 ft
Flow Rate - Maximum
42 gpm
Motor Enclosure Design
Open Drip Proof
Discharge Gender
Female
Pressure Boost - Maximum
216 psi
Feet of Head - Maximum
492 ft
Motor Ambient Temperature - Maximum
149 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
For Media Type
Clear Water
Case Pressure - Maximum
300 psi
Motor Design
Capacitor-Start
Installation
Floor Standing
Electrical Connection Type
Hardwired
Flow Rate - Minimum
2 gpm
Inlet Gender
Female
Pump Casing Material
Cast Iron

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 16 gpm, Flow Rate @ 30 psi 15.5 gpm, Flow Rate @ 40 psi 15 gpm, Flow Rate @ 50 psi 14.5 gpm, Flow Rate @ 60 psi 14.1 gpm, Flow Rate @ 70 psi 13.5 gpm, Flow Rate @ 80 psi 12.9 gpm, Flow Rate @ 90 psi 13.5 gpm, Flow Rate @ 100 psi 12.1 gpm, Flow Rate @ 120 psi 11 gpm, Shut Off Pressure (Maximum) 211 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.