Booster Pump, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure

  • Mfr # VP10

  • Zoro # G8769625


product price:  $1,755.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump System
HP - Pumps
1 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP10
Zoro #
G8769625
UPC #
-
Country of Origin
China

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
7 27/64 in
Height
8 7/8 in
Length
16 27/64 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cord Length
5 ft
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Overall Height
8.98 in
Compatible Discharge Pipe Size
1 in
Overall Length
16.11 in
Overall Width
7.28 in
Solids Diameter - Maximum
0 in
Inlet Diameter
1 in
Discharge Diameter
1 in

Details

Booster Pump Type
Booster Pump System
Item
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Max. Pressure - Pumps
120 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor Ambient Temp. Rating
40 Degrees C/104 Degrees F
Housing Material
Stainless steel
Best Efficiency GPM @ PSI
3 @ 86
Type
Pressure
Impeller Type
Closed
For Use With
Home Water Pressure Boost
Duty
Continuous
Inlet (In.)
1
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Wetted Materials
Stainless Steel, Thermoplastic
Bearing Type
Ball
HP
1
Seal Material
Ceramic
Agency Compliance
CSA, cUS
Max. PSI Boost @ 2-10 GPM
55
Includes
Instructions
Tank (Gal.)
0.1
Voltage
115
Motor Type
PSC
Phase
Single
Motor RPM
3450
Inlet
1"
Max. Pressure
120 psi
Outlet
1"
Hz
60
Max. PSI Boost @ 20 GPM
8
Impeller Material
Stainless Steel
Amps
10 A
Stages
3
Max. Case Pressure
120 psi
Pressure Boost (Maximum)
55 psi
Flow Rate @ 30 psi
21 gpm
Pump Housing Material
Stainless Steel
Flow Rate @ 80 psi
3 gpm
Mounting Orientation
Horizontal
Thermal Overload Protection
Yes
Intake Type
NPT
Flow Rate @ 90 psi
3 gpm
Priming
Manual
Duty Cycle
Continuous
Minimum Flow Rate
1 gpm
For Use With Potable Systems
Yes
Flow Rate @ 50 psi
10 gpm
Discharge Type
NPT
Flow Rate @ 40 psi
15 gpm
Best Efficiency Pressure
86 psi
Horsepower
1 hp
Flow Rate @ 20 psi
24 gpm
Flow Rate @ 70 psi
3 gpm
Frequency
60 Hz
Maximum RPM
3,450 RPM
Flow Rate @ 15 psi
26 gpm
Maximum Flow Rate
28 gpm
Electrical Connection Type
Plug-In
Case Pressure (Maximum)
120 psi
Flow Rate @ 10 psi
27 gpm
Shut Off Pressure (Maximum)
112 psi
Flow Rate @ 60 psi
4 gpm
Impeller Design
Closed
Wetted Material
Stainless Steel, Thermoplastic
Standards
ANSI 372 255405, CSAus Certified, NSF Certified
Number of Stages
3
Compatible with Media Type
Water
Nameplate Voltage
115V AC
Motor Ambient Temperature (Maximum)
104 Degrees F
Pump Casing Material
Stainless Steel
Media Temperature - Maximum
104 Degrees F
Application
Boosting
Pressure Boost - Maximum
55 psi
Discharge Gender
Female
Flow Rate - Minimum
1 gpm
Motor Enclosure Design
Totally Enclosed Fan Cooled
Case Pressure - Maximum
120 psi
Series
VP
Media Temperature - Minimum
34 Degrees F
Pump Technology
Centrifugal
Full Load Current
10 A
Thermal Protection
Auto
Best Efficiency Head
230 ft
Best Efficiency Flow
9 gpm
Discharge Standard
NPT
Feet of Head - Maximum
235 ft
Motor Ambient Temperature - Maximum
104 Degrees F
For Media Type
Clear Water
Flow Rate - Maximum
28 gpm
Revolutions Per Minute - Maximum
3,450 RPM
Motor Ambient Temperature - Minimum
32 Degrees F
Power Source
Corded Electric
Installation
Floor Standing
Inlet Standard
NPT
Inlet Gender
Female
Motor Design
Permanent Split Capacitor
Shut Off Pressure - Maximum
112 psi

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1 hp, Nameplate Voltage 115V AC, Flow Rate @ 10 psi 27 gpm, Flow Rate @ 20 psi 24 gpm, Flow Rate @ 30 psi 21 gpm, Flow Rate @ 40 psi 15 gpm, Flow Rate @ 50 psi 10 gpm, Flow Rate @ 60 psi 4 gpm, Flow Rate @ 70 psi 3 gpm, Flow Rate @ 80 psi 3 gpm, Flow Rate @ 90 psi 3 gpm, Shut Off Pressure (Maximum) 112 psi, Compatible Intake Pipe Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products