Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage, 185 psi Max Pressure

  • Mfr # PB1014S101

  • Zoro # G4621845


product price:  $1,725.30
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1014S101
Zoro #
G4621845
UPC #
054757005559
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Height
9 in
Manufacturers Warranty Length
1 yr
Width
6 1/2 in
Length
27 1/4 in
Max. Dia. Solids
clear water
Overall Height
9 in
Overall Width
6.5 in
Overall Length
27.25 in
Manufacturer Warranty Length
1 yr
Intake Size
3/4 in
Solid Diameter (Maximum)
0 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Solids Diameter - Maximum
0 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
14
Max. Pressure - Pumps
185 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Max. Liquid Temp.
140 Degrees F
GPM @ 160 PSI
6.3
Motor Enclosure
Open Dripproof (ODP)
GPM @ 120 PSI
9.8
GPM @ 80 PSI
12.3
Impeller Material
Noryl
GPM @ 180 PSI
3.3
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
GPM @ 140 PSI
8.3
Motor Ambient Temp. Rating
65 Degrees C
Voltage
115/230
Motor RPM
3,450 RPM
GPM @ 40 PSI
14.5
Amps
18/9 A
Motor Type
Capacitor-Start
Hz
60
Suction Lift
0 ft
HP
1
Duty
Continuous
Frame
NEMA 56J
Includes
Kit, Vertical Motor Cover
Agency Compliance
CSA, CUS, UL Listed
Bearing Type
Ball
Max. Case Pressure
300 psi
Outlet
3/4" FNPT
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Inlet
3/4" FNPT
Impeller Type
Closed
GPM @ 60 PSI
13.4
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
Stages
14
GPM @ 100 PSI
11.2
Max. Pressure
185 psi
Phase
Single
Standards
CSAus Certified
Application
Boosting
Series
PB
Case Pressure (Maximum)
300 psi
Minimum Flow Rate
1.5 gpm
Flow Rate @ 40 psi
14.5 gpm
Intake Type
NPT
Flow Rate @ 60 psi
13.4 gpm
Flow Rate @ 30 psi
15 gpm
Suction Lift (Maximum)
0 ft
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 100 psi
11.2 gpm
Pressure Boost (Maximum)
216 psi
Duty Cycle
Continuous
Maximum Media Temperature
140 Degrees F
For Use With Potable Systems
Yes
Flow Rate @ 160 psi
6 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Flow Rate @ 140 psi
8.3 gpm
Number of Stages
14
Compatible with Media Type
Clear Water Only
Flow Rate @ 20 psi
15.5 gpm
Thermal Overload Protection
Yes
Flow Rate @ 80 psi
12.3 gpm
Discharge Type
NPT
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 50 psi
14 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Nameplate Voltage
115/230V AC
Pump Housing Material
Stainless Steel
Frequency
60 Hz
Flow Rate @ 90 psi
11.5 gpm
Impeller Design
Closed
Mounting Orientation
Horizontal
Flow Rate @ 15 psi
15 gpm
Flow Rate @ 70 psi
13 gpm
Maximum Flow Rate
41.5 gpm
Priming
Manual
Flow Rate @ 120 psi
9.8 gpm
Maximum RPM
3,450 RPM
Horsepower
1 hp
Flow Rate @ 180 psi
2.3 gpm
Motor Frame Designation
56J
Minimum Media Temperature
34 Degrees F
Shut Off Pressure (Maximum)
183 psi
Discharge Gender
Female
Motor Design
Capacitor-Start
Pressure Boost - Maximum
216 psi
Suction Lift - Maximum
0 ft
Inlet Standard
NPT
Installation
Floor Standing
For Media Type
Clear Water
Case Pressure - Maximum
300 psi
Motor Ambient Temperature - Maximum
149 Degrees F
Motor Enclosure Design
Open Drip Proof
Thermal Protection
Auto
Media Temperature - Minimum
34 Degrees F
Inlet Gender
Female
Flow Rate - Minimum
2 gpm
Full Load Current
18/9 A
NSF Certifications for Food and Drinking Water
NSF 372
Media Temperature - Maximum
140 Degrees F
Pump Technology
Centrifugal
Shut Off Pressure - Maximum
183 psi
Feet of Head - Maximum
425 ft
Revolutions Per Minute - Maximum
3,450 RPM
Power Source
Corded Electric
Discharge Standard
NPT
Motor Ambient Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
42 gpm
Pump Casing Material
Stainless Steel
Best Efficiency Flow
10 gpm
Electrical Connection Type
Hardwired
Best Efficiency Head
270 ft

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 15.5 gpm, Flow Rate @ 30 psi 15 gpm, Flow Rate @ 40 psi 14.5 gpm, Flow Rate @ 50 psi 14 gpm, Flow Rate @ 60 psi 13.4 gpm, Flow Rate @ 70 psi 13 gpm, Flow Rate @ 80 psi 12.3 gpm, Flow Rate @ 90 psi 11.5 gpm, Flow Rate @ 100 psi 11.2 gpm, Flow Rate @ 120 psi 9.8 gpm, Shut Off Pressure (Maximum) 183 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.