Zoro Homepage

Booster Pump, 2 HP, 3-Phase, 208-230/460V

  • Mfr # CJ101C203AB

  • Zoro # G5293714


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
98 psi
GPM @ 40 PSI
41
Inlet
1-1/2" (F)NPT
Outlet
1-1/4" (F)NPT
GPM @ 50 PSI
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ101C203AB
Zoro #
G5293714
UPC #
054757085469
Country of Origin
United States

Dimensions

Length
21 3/8 in
Height
8 15/16 in
Manufacturers Warranty Length
1 yr
Width
7 in
Overall Width
7 in
Overall Height
9.25 in
Overall Length
21.38 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Solids Diameter - Maximum
0 in
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in

Details

Item
Booster Pump
Max. Pressure
98 psi
GPM @ 40 PSI
41
Inlet
1-1/2" (F)NPT
Outlet
1-1/4" (F)NPT
GPM @ 50 PSI
37
HP
2
GPM @ 35 PSI
43
Housing Material
Cast iron
Inlet (In.)
1-1/2 FNPT
Stages
3
GPM @ 25 PSI
47
Max. Case Pressure
160 psi
Phase
Three
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
Motor Type
ODP
Agency Compliance
CSA, CUS, UL Listed
Duty
Continuous
Impeller Type
Closed
Motor Enclosure
Open Dripproof (ODP)
GPM @ 30 PSI
44
Motor RPM
3450/2875
Seal Material
Buna-N/Carbon/Silicon Carbide/Stainless Steel
Frame
NEMA 56J
Voltage
208-230/460
Bearing Type
Ball
Includes
1/4 in Drain Plug, 1/4 in Tap and Plug for Pressure Switch Application, 1/4 in Vacuum Tapping
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
GPM @ 60 PSI
33
GPM @ 80 PSI
23
Impeller Material
Brass
Amps
7.4/3.7
Hz
60/50
Application
Boosting, Circulating
Standards
CSAus Listed
Discharge Rotation
90 Degrees
Minimum Flow Rate
1.5 gpm
Shut Off Pressure (Maximum)
98 psi
Flow Rate @ 40 psi
41 gpm
Case Pressure (Maximum)
160 psi
Number of Stages
3
Nameplate Voltage
208-230/460V AC
Pump Housing Material
Cast Iron
Maximum Media Temperature
200 Degrees F
Motor Ambient Temperature (Maximum)
149 Degrees F
Maximum RPM
3,450 RPM
For Use With Potable Systems
No
Compatible with Media Type
Clear Water Only
Flow Rate @ 30 psi
44 gpm
Mounting Orientation
Horizontal
Discharge Type
NPT
Flow Rate @ 60 psi
33 gpm
Maximum Flow Rate
51 gpm
Maximum Feet of Head
225 ft of head
Flow Rate @ 50 psi
37 gpm
Motor Frame Designation
56J
Intake Type
NPT
Duty Cycle
Continuous
Pumping Application
City Water Mains, Private Water Systems
Impeller Design
Closed
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Horsepower
2 hp
Series
CJ101
Suction Lift (Maximum)
25 ft
Feet of Head (Minimum)
24 ft of head
Flow Rate @ 80 psi
23 gpm
Priming
Manual
Pressure Boost (Maximum)
95 psi
Flow Rate @ 90 psi
15 gpm
Flow Rate @ 20 psi
46 gpm
Flow Rate @ 10 psi
48 gpm
Flow Rate @ 120 psi
0 gpm
Flow Rate @ 100 psi
0 gpm
Flow Rate @ 70 psi
30 gpm
Flow Rate - Minimum
2 gpm
Pressure Boost - Maximum
95 psi
Shut Off Pressure - Maximum
98 psi
Pump Casing Material
Cast Iron
Suction Lift - Maximum
25 ft
Feet of Head - Maximum
225 ft
Feet of Head - Minimum
24 ft
Installation
Floor Standing
Media Temperature - Minimum
34 Degrees F
Inlet Standard
NPT
Electrical Connection Type
Hardwired
Flow Rate - Maximum
51 gpm
Best Efficiency Head
145 ft
Discharge Gender
Female
Motor Ambient Temperature - Maximum
149 Degrees F
Case Pressure - Maximum
160 psi
Pump Technology
Centrifugal
NSF Certifications for Food and Drinking Water
NSF 372
Best Efficiency Flow
34 gpm
Motor Design
Capacitor-Start
Media Temperature - Maximum
200 Degrees F
Inlet Gender
Female
Motor Ambient Temperature - Minimum
32 Degrees F
Motor Enclosure Design
Open Drip Proof
Thermal Protection
Auto
Frequency
60 Hz
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Standard
NPT
Power Source
Corded Electric
For Media Type
Clear Water

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 48 gpm, Flow Rate @ 20 psi 46 gpm, Flow Rate @ 30 psi 44 gpm, Flow Rate @ 40 psi 41 gpm, Flow Rate @ 50 psi 37 gpm, Flow Rate @ 60 psi 33 gpm, Flow Rate @ 70 psi 30 gpm, Flow Rate @ 80 psi 23 gpm, Flow Rate @ 90 psi 15 gpm, Flow Rate @ 100 psi 0 gpm, Flow Rate @ 120 psi 0 gpm, Shut Off Pressure (Maximum) 98 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.