Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage, 190 psi Max Pressure

  • Mfr # PB2714A303

  • Zoro # G4717176


product price:  $1,072.80
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB2714A303
Zoro #
G4717176
UPC #
054757044084
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
30 5/8 in
Height
9 in
Manufacturers Warranty Length
1 yr
Width
6 1/2 in
Max. Dia. Solids
clear water
Overall Height
9 in
Overall Length
30.63 in
Overall Width
6.5 in
Solid Diameter (Maximum)
0 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Solids Diameter - Maximum
0 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
190 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Duty
Continuous
Hz
60
Voltage
208-230/460
GPM @ 80 PSI
28.9
GPM @ 100 PSI
27
Max. Case Pressure
300 psi
Suction Lift
0 ft
Includes
Kit, Vertical Motor Cover
GPM @ 40 PSI
32.2
Impeller Material
Noryl
GPM @ 120 PSI
24.8
Impeller Type
Closed
Outlet
1" FNPT
GPM @ 160 PSI
18.4
Bearing Type
Ball
Frame
NEMA 56J
Max. Liquid Temp.
140 Degrees F
Phase
Three
Inlet
1" FNPT
Motor Enclosure
Open Dripproof (ODP)
GPM @ 180 PSI
12.2
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Motor RPM
3,450 RPM
GPM @ 60 PSI
30.6
Motor Ambient Temp. Rating
65 Degrees C
Max. Pressure
190 psi
GPM @ 140 PSI
22.2
HP
3
Amps
9.8/4.9 A
Agency Compliance
CSA, CUS, UL Listed
Stages
14
Motor Type
Capacitor-Start
Application
Boosting
Standards
CSAus Certified
Intake Type
NPT
Maximum Media Temperature
140 Degrees F
Flow Rate @ 70 psi
32.5 gpm
Minimum Flow Rate
1.5 gpm
For Use With Potable Systems
No
Flow Rate @ 100 psi
27.9 gpm
Number of Stages
14
Duty Cycle
Continuous
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 120 psi
25.6 gpm
Flow Rate @ 40 psi
33 gpm
Flow Rate @ 180 psi
11.1 gpm
Series
PB
Flow Rate @ 50 psi
32.5 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Minimum Media Temperature
34 Degrees F
Mounting Orientation
Horizontal
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Flow Rate @ 80 psi
28.9 gpm
Flow Rate @ 140 psi
22.8 gpm
Flow Rate @ 60 psi
31.5 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 20 psi
34.5 gpm
Impeller Design
Closed
Flow Rate @ 15 psi
35 gpm
Horsepower
3 hp
Priming
Manual
Case Pressure (Maximum)
300 psi
Maximum Flow Rate
41.5 gpm
Discharge Type
NPT
Flow Rate @ 30 psi
37.5 gpm
Compatible with Media Type
Clear Water Only
Flow Rate @ 90 psi
28 gpm
Suction Lift (Maximum)
0 ft
Motor Frame Designation
56J
Nameplate Voltage
208-230/460V AC
Flow Rate @ 160 psi
18.9 gpm
Shut Off Pressure (Maximum)
190 psi
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Pressure Boost (Maximum)
216 psi
Frequency
60 Hz
Pump Housing Material
Cast Iron
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate - Minimum
2 gpm
Motor Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
27 gpm
Installation
Floor Standing
Flow Rate - Maximum
42 gpm
For Media Type
Clear Water
Electrical Connection Type
Hardwired
Feet of Head - Maximum
82 ft
Motor Design
Capacitor-Start
Discharge Gender
Female
Media Temperature - Maximum
140 Degrees F
Inlet Standard
NPT
Power Source
Corded Electric
Pump Casing Material
Cast Iron
Motor Enclosure Design
Open Drip Proof
Best Efficiency Head
254 ft
Discharge Standard
NPT
Pressure Boost - Maximum
216 psi
Full Load Current
9.8/4.9 A
Thermal Protection
Auto
Media Temperature - Minimum
34 Degrees F
Pump Technology
Centrifugal
Suction Lift - Maximum
0 ft
Motor Ambient Temperature - Maximum
149 Degrees F
Case Pressure - Maximum
300 psi
Revolutions Per Minute - Maximum
3,450 RPM
Shut Off Pressure - Maximum
190 psi
Inlet Gender
Female

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 34.5 gpm, Flow Rate @ 30 psi 37.5 gpm, Flow Rate @ 40 psi 33 gpm, Flow Rate @ 50 psi 32.5 gpm, Flow Rate @ 60 psi 31.5 gpm, Flow Rate @ 70 psi 32.5 gpm, Flow Rate @ 80 psi 28.9 gpm, Flow Rate @ 90 psi 28 gpm, Flow Rate @ 100 psi 27.9 gpm, Flow Rate @ 120 psi 25.6 gpm, Shut Off Pressure (Maximum) 190 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.