Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure

  • Mfr # C22233

  • Zoro # G7508907


product price:  $4,188.60
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22233
Zoro #
G7508907
UPC #
054757003777
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2 in NPT
Manufacturers Warranty Length
1 yr
Length
20 5/8 in
Height
15 1/2 in
Width
9 13/16 in
Overall Height
9.81 in
Overall Width
10.5 in
Compatible Intake Pipe Size
3 in
Overall Length
20.12 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Intake Size
3 in
Solids Diameter - Maximum
0 in
Inlet Diameter
3 in
Discharge Diameter
2 in

Details

Item
Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
2
Max. Pressure - Pumps
86 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Agency Compliance
CSA, CUS, UL Listed
Motor Enclosure
Open Dripproof (ODP)
Max. Case Pressure
120 psi
GPM @ 50 PSI
60
Inlet (In.)
3 FNPT
GPM @ 40 PSI
75
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Type
End Suction
Outlet
2" (F)NPT
HP
3
Housing Material
Cast iron
GPM @ 60 PSI
40
Amps
9/4.5 A
Frame
145JM
Motor Type
JM
Phase
Three
Motor Ambient Temp. Rating
40 Degrees C
Wetted Materials
Cast Iron, Silicon Carbide, Stainless Steel Carbon
GPM @ 25 PSI
96
Duty
Continuous
Hz
60
GPM @ 30 PSI
86
Bearing Type
Ball
Voltage
208-230/460
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
GPM @ 15 PSI
101
Max. Pressure
86 psi
Motor RPM
3450
Inlet
3" (F)NPT
Impeller Type
Closed
GPM @ 20 PSI
95
Impeller Material
Brass
Includes
Instructions
Series
C
Flow Rate @ 40 psi
75 gpm
Feet of Head (Minimum)
5 ft of head
Intake Type
NPT
Case Pressure (Maximum)
120 psi
Compatible with Media Type
Water
Pressure Boost (Maximum)
80 psi
Impeller Design
Closed
Number of Stages
2
Series Family
22000
Shut Off Pressure (Maximum)
85 psi
Duty Cycle
Continuous
Flow Rate @ 20 psi
95 gpm
Discharge Type
NPT
Maximum RPM
3,500 RPM
Nameplate Voltage
208-230/460V AC
For Use With Potable Systems
No
Motor Ambient Temperature (Minimum)
40 Degrees F
Motor Frame Designation
145JM
Suction Lift (Maximum)
20 ft
Maximum Media Temperature
200 Degrees F
Frequency
60 Hz
Flow Rate @ 10 psi
103 gpm
Horsepower
3 hp
Flow Rate @ 15 psi
100 gpm
Mounting Orientation
Horizontal
Flow Rate @ 70 psi
12 gpm
Flow Rate @ 30 psi
86 gpm
Flow Rate @ 50 psi
60 gpm
Flow Rate @ 60 psi
40 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Pump Housing Material
Cast Iron
Wetted Material
Carbon Steel, Cast Iron, Silicon Carbide
Standards
CSA Certified, CUS Certified, UL Listed
Maximum Feet of Head
168 ft of head
Motor Ambient Temperature - Maximum
104 Degrees F
Motor Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
86 gpm
Inlet Standard
NPT
Flow Rate - Maximum
100 gpm
Discharge Gender
Female
Installation
Floor Standing
Best Efficiency Head
70 ft
For Media Type
Clear Water
Motor Enclosure Design
Open Drip Proof
Motor Design
Capacitor-Start
Revolutions Per Minute - Maximum
3,500 RPM
Power Source
Corded Electric
Feet of Head - Maximum
168 ft
Discharge Standard
NPT
Shut Off Pressure - Maximum
85 psi
Case Pressure - Maximum
120 psi
Application
Boosting, Circulating
Full Load Current
9/4.5 A
Pump Casing Material
Cast Iron
Suction Lift - Maximum
20 ft
Pressure Boost - Maximum
80 psi
Thermal Protection
Auto
Electrical Connection Type
Hardwired
Inlet Gender
Female
NSF Certifications for Food and Drinking Water
NSF 372
Pump Technology
Centrifugal
Feet of Head - Minimum
5 ft
Priming
Manual
Media Temperature - Maximum
200 Degrees F
Media Temperature - Minimum
34 Degrees F

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 103 gpm, Flow Rate @ 20 psi 95 gpm, Flow Rate @ 30 psi 86 gpm, Flow Rate @ 40 psi 75 gpm, Flow Rate @ 50 psi 60 gpm, Flow Rate @ 60 psi 40 gpm, Flow Rate @ 70 psi 12 gpm, Shut Off Pressure (Maximum) 85 psi, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Mounting Orientation Horizontal

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.