Booster Pump, 3 hp, 240V AC, 1 Phase, 3 in NPT Inlet Size, 2 Stage, 43 psi Max Pressure

  • Mfr # C22231

  • Zoro # G7526802


product price:  $4,869.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22231
Zoro #
G7526802
UPC #
054757003760
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2 in NPT
Height
15 1/2 in
Manufacturers Warranty Length
1 yr
Width
10 13/16 in
Length
18 7/16 in
Overall Length
20.49 in
Overall Width
12.12 in
Compatible Intake Pipe Size
3 in
Manufacturer Warranty Length
1 yr
Overall Height
10.81 in
Intake Size
3 in
Compatible Discharge Pipe Size
2 in
Inlet Diameter
3 in
Discharge Diameter
2 in
Solids Diameter - Maximum
0 in

Details

Item
Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
2
Max. Pressure - Pumps
43 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Impeller Type
Closed
Inlet (In.)
3 FNPT
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Frame
182JM
HP
3
GPM @ 20 PSI
125
Phase
Single
Wetted Materials
Cast Iron, Silicon Carbide, Stainless Steel Carbon
Motor RPM
3450
Hz
60
GPM @ 30 PSI
90
Housing Material
Cast iron
Motor Ambient Temp. Rating
40 Degrees C
Motor Enclosure
Open Dripproof (ODP)
Impeller Material
Brass
Bearing Type
Ball
Max. Pressure
43 psi
GPM @ 25 PSI
96
GPM @ 40 PSI
42
Voltage
230
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Max. Case Pressure
120 psi
Type
End Suction
Outlet
2" (F)NPT
Duty
Continuous
Amps
16.8 A
Inlet
3" (F)NPT
Motor Type
JM
Agency Compliance
CSA, CUS, UL Listed
Includes
Instructions
Flow Rate @ 20 psi
95 gpm
Standards
CSA Certified, CUS Certified, UL Listed
Flow Rate @ 40 psi
75 gpm
Case Pressure (Maximum)
120 psi
Number of Stages
2
Mounting Orientation
Horizontal
Horsepower
3 hp
Flow Rate @ 10 psi
103 gpm
Duty Cycle
Continuous
Compatible with Media Type
Water
Maximum Media Temperature
200 Degrees F
Intake Type
NPT
Flow Rate @ 50 psi
60 gpm
Frequency
60 Hz
Maximum Feet of Head
168 ft of head
Motor Frame Designation
182JM
Series
C
Discharge Type
NPT
Impeller Design
Closed
Pump Housing Material
Cast Iron
Motor Ambient Temperature (Maximum)
104 Degrees F
Wetted Material
Carbon Steel, Cast Iron, Silicon Carbide
Flow Rate @ 15 psi
100 gpm
Suction Lift (Maximum)
20 ft
Flow Rate @ 60 psi
40 gpm
Nameplate Voltage
230V AC
Feet of Head (Minimum)
5 ft of head
Series Family
22000
For Use With Potable Systems
No
Motor Ambient Temperature (Minimum)
40 Degrees F
Shut Off Pressure (Maximum)
85 psi
Flow Rate @ 30 psi
86 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 70 psi
12 gpm
Pressure Boost (Maximum)
80 psi
Inlet Gender
Female
Media Temperature - Minimum
34 Degrees F
Priming
Manual
Motor Ambient Temperature - Minimum
32 Degrees F
Suction Lift - Maximum
20 ft
Best Efficiency Flow
86 gpm
Feet of Head - Minimum
5 ft
Electrical Connection Type
Hardwired
Application
Boosting, Circulating
Shut Off Pressure - Maximum
85 psi
Full Load Current
16.8 A
Motor Design
Capacitor-Start
Best Efficiency Head
70 ft
NSF Certifications for Food and Drinking Water
NSF 372
Power Source
Corded Electric
Feet of Head - Maximum
168 ft
Installation
Floor Standing
Motor Enclosure Design
Open Drip Proof
Pump Casing Material
Cast Iron
Pump Technology
Centrifugal
Motor Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM
For Media Type
Clear Water
Case Pressure - Maximum
120 psi
Thermal Protection
Auto
Inlet Standard
NPT
Flow Rate - Maximum
100 gpm
Media Temperature - Maximum
200 Degrees F
Pressure Boost - Maximum
80 psi
Discharge Standard
NPT
Discharge Gender
Female

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 103 gpm, Flow Rate @ 20 psi 95 gpm, Flow Rate @ 30 psi 86 gpm, Flow Rate @ 40 psi 75 gpm, Flow Rate @ 50 psi 60 gpm, Flow Rate @ 60 psi 40 gpm, Flow Rate @ 70 psi 12 gpm, Shut Off Pressure (Maximum) 85 psi, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Mounting Orientation Horizontal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.