Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage

  • Mfr # PB0516S073

  • Zoro # G0385528


product price:  $1,854.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB0516S073
Zoro #
G0385528
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 1/2 in
Height
9 in
Manufacturers Warranty Length
1 yr
Overall Width
6.5 in
Intake Size
3/4 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3/4 in
Overall Height
9 in
Compatible Discharge Pipe Size
3/4 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Solids Diameter - Maximum
0 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
16
Max. Pressure - Pumps
189 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Housing Material
Stainless Steel
Wetted Materials
Stainless Steel, Thermoplastic
Outlet
3/4" FNPT
Max. Liquid Temp.
140 Degrees F
Motor Type
Capacitor-Start
Bearing Type
Ball
Hz
60
Stages
16
Frame
56J
Impeller Material
Noryl
Phase
Three
Max. Pressure
189 psi
Inlet
3/4" FNPT
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Motor Enclosure
Open Dripproof (ODP)
Voltage
208-230/460
HP
3/4
Duty
Continuous
GPM @ 10 PSI
11.0
Suction Lift
0 ft
Impeller Type
Closed
Motor Ambient Temp. Rating
65 Degrees C
Amps
14/7 A
Includes
Kit, Vertical Motor Cover
Flow Rate @ 30 psi
9.5 gpm
Flow Rate @ 140 psi
4.6 gpm
Duty Cycle
Continuous
Motor Frame Designation
56J
Flow Rate @ 180 psi
1.5 gpm
Flow Rate @ 20 psi
9.7 gpm
Pump Housing Material
Stainless Steel
Discharge Type
NPT
Compatible with Media Type
Clear Water Only
Wetted Material
Stainless Steel, Thermoplastic
Flow Rate @ 100 psi
6.6 gpm
Flow Rate @ 15 psi
10 gpm
Flow Rate @ 50 psi
8.8 gpm
Minimum Media Temperature
34 Degrees F
Nameplate Voltage
208-230/460V AC
Suction Lift (Maximum)
0 ft
Series
PB
Motor Ambient Temperature (Maximum)
149 Degrees F
Maximum Flow Rate
41.5 gpm
Minimum Flow Rate
1.5 gpm
Mounting Orientation
Horizontal
Flow Rate @ 60 psi
8.3 gpm
Maximum RPM
3,450 RPM
For Use With Potable Systems
Yes
Flow Rate @ 10 psi
10.2 gpm
Shut Off Pressure (Maximum)
189 psi
Maximum Media Temperature
140 Degrees F
Frequency
60 Hz
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 120 psi
5.8 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 80 psi
7.5 gpm
Flow Rate @ 70 psi
8 gpm
Impeller Design
Closed
Horsepower
3/4 hp
Standards
CSAus Certified
Pressure Boost (Maximum)
216 psi
Intake Type
NPT
Flow Rate @ 40 psi
9.1 gpm
Flow Rate @ 160 psi
3.3 gpm
Priming
Manual
Flow Rate @ 90 psi
7 gpm
Number of Stages
16
Feet of Head - Maximum
435 ft
Revolutions Per Minute - Maximum
3,450 RPM
Case Pressure - Maximum
300 psi
Pump Casing Material
Stainless Steel
Pressure Boost - Maximum
216 psi
Electrical Connection Type
Hardwired
NSF Certifications for Food and Drinking Water
NSF 372
Pump Technology
Centrifugal
Application
Boosting
Installation
Floor Standing
Media Temperature - Minimum
34 Degrees F
Thermal Protection
Auto
Full Load Current
3.5/1.75 A
Best Efficiency Flow
5 gpm
Flow Rate - Maximum
42 gpm
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Minimum
32 Degrees F
Discharge Gender
Female
Best Efficiency Head
304 ft
Motor Ambient Temperature - Maximum
149 Degrees F
Power Source
Corded Electric
Shut Off Pressure - Maximum
189 psi
Suction Lift - Maximum
0 ft
Discharge Standard
NPT
Motor Design
Capacitor-Start
Inlet Standard
NPT
Inlet Gender
Female
Flow Rate - Minimum
2 gpm
For Media Type
Clear Water
Media Temperature - Maximum
140 Degrees F

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 10.2 gpm, Flow Rate @ 20 psi 9.7 gpm, Flow Rate @ 30 psi 9.5 gpm, Flow Rate @ 40 psi 9.1 gpm, Flow Rate @ 50 psi 8.8 gpm, Flow Rate @ 60 psi 8.3 gpm, Flow Rate @ 70 psi 8 gpm, Flow Rate @ 80 psi 7.5 gpm, Flow Rate @ 90 psi 7 gpm, Flow Rate @ 100 psi 6.6 gpm, Flow Rate @ 120 psi 5.8 gpm, Shut Off Pressure (Maximum) 189 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.