Zoro Homepage

Booster Pump, 3hp, 208-230/460VAC

  • Mfr # PB2714C303

  • Zoro # G916474695


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Noryl
Phase
Three
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Includes
Kit, Vertical Motor Cover
Best Efficiency Head
254 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2714C303
Zoro #
G916474695
UPC #
054757035082
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Compatible Intake Pipe Size
1 in
Solids Diameter - Maximum
0 in
Compatible Discharge Pipe Size
1 in
Inlet Diameter
1 in

Description

Mattress Encasement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.