Zoro Homepage

Jet Pump System, Shallow Well, 1 HP

  • Mfr # EK10S

  • Zoro # G7083203


product price: $1,209.60
/ea
Free Shipping & Returns

Key Features

Length (In.)
19-1/2
Width (In.)
15-3/10
Outlet
1
Suction Lift (Ft.)
25
Height (In.)
10-3/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK10S
Zoro #
G7083203
UPC #
054757043575
Country of Origin
United States

Dimensions

Length (In.)
19-1/2
Width (In.)
15-3/10
Height (In.)
10-3/5
Overall Height
10 3/5
Inlet Dia.
1 1/4 in
Overall Length
19 1/2
Overall Width
15 3/10
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

Outlet
1
Suction Lift (Ft.)
25
Item
Shallow Well Jet Pump
Inlet
1-1/4 in NPT
GPM of Water @ 5 Ft @ 30, 50 PSI
20/18.3
Shut Off (PSI)
65
Motor Type
ODP
GPM of Water @ 15 Ft @ 30, 50 PSI
15.5/14.5
Amps
14/7 A
GPM of Water @ 25 Ft @ 30, 50 PSI
9.7/9
Pump Material
Cast Iron
Max. Case Pressure (PSI)
150
Voltage
115/230
Includes
Pressure Switch
HP
1 hp
Seal Type
Mechanical
Max. Suction Lift
25 ft
Shut Off Pressure
65 psi
Flow Rate @ 10 Ft. Lift @ 40 PSI
16.7 gpm
Max. Case Pressure
150 psi
Flow Rate @ 10 Ft. Lift @ 50 PSI
16.1 gpm
Discharge Standard
NPT
Discharge
1 in NPT
Rated Voltage
115/230V AC
Flow Rate @ 10 Ft. Lift @ 30 PSI
17.4 gpm
Inlet Standard
NPT
Ejector Included
Yes
Type
Shallow Well
Standards
NSF 372
Phase
Single
Motor Enclosure Design
Open Drip Proof
Case Pressure - Maximum
150 psi
Inlet Gender
Female
Suction Lift - Maximum
25 ft
For Media Type
Ground Water
Pressure Switch Setting - Minimum
30 psi
Discharge Gender
Female
Installation
Floor Standing
Application
Ground Water Extraction
Power Source
Corded Electric
Full Load Current
14/7 A
Flow Rate - Maximum
18.9 gpm
Frequency
60 Hz
Includes Ejector
Ejector Included
Inlet Pressure - Maximum
60 psi
Series
Dayton
Shut Off Pressure - Maximum
65 psi
Media Temperature - Maximum
148 Degrees F
Best Efficiency Head
135 ft
Priming
Manual
NSF Certifications for Food and Drinking Water
NSF 372
Product Type
Shallow Well Jet Pump
Pump Technology
Centrifugal
Media Temperature - Minimum
34 Degrees F
Horsepower
1 hp
Pressure Switch Setting - Maximum
50 psi
Best Efficiency Flow
10.8 gpm

Description

Shallow Well Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 14/7 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 17.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 16.7 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 16.1 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 150 psi, Shut Off Pressure 65 psi, Overall Length 19 1/2, Overall Width 15 3/10, Overall Height 10 3/5, Includes Pressure Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.