24 x 36 Double-sided Magnetic Dry Erase Adjustable Swivel Easel
- Mfr # 31600
- Zoro # G623940148
product price:Â
$
89.99
/ea
Key Features
Includes
1 easel
Width
24 in
Color
Black, White
Material
melamine, aluminum
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31600
- Zoro #
- G623940148
- UPC #
- 727638316005
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Height
- 0.5 in
Details
- Includes
- 1 easel
- Item
- Easel
- Color
- Black, White
- Material
- melamine, aluminum
Description
24" x 36" double-sided magnetic dry erase swivel easel offers a versatile and adjustable solution for presentations, sales displays, and signage. The dual-sided whiteboard provides ample writing space, allows use with magnets to securely hold notes and visuals, and includes flipchart hooks. Featuring a liftable and rotating design, it offers easy angle adjustments to suit different viewing needs. The height is fully adjustable from 41" to 65", making it ideal for different environments and ensuring optimal visibility. Ideal for stores, classrooms, restaurants, and offices, it serves as an effective tool for announcements, promotions, and daily planning. Pack size: 1 easel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.