9" x 12" Plain, Two-Sided, Dry Erase Learning Mat - 24 Pack
- Mfr # 20159
- Zoro # G412351278
Key Features
Specifications
Product Information
- MFR #
- 20159
- Zoro #
- G412351278
- UPC #
- 727638201592
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.06 in
Details
- Color
- White
- Material
- Paper, Lamination, Plastic
Description
Two-sided plain learning mats offer numerous benefits for educational purposes. Economically, their dual-sided design maximizes utility, effectively doubling the usable surface area without additional cost. Being thin and flexible, they are lightweight and easy to transport, making them convenient for both classroom and home use. Their durability and round corners add a safety piece of mind to the learning mat. The dry erase surface not only encourages interactive learning, but also resists ghosting, maintaing a clean and clear workspace for continuous use. 24in pack.
- Plastic coating with plain surface and thin blue border
- High quality surface wipes clean
- Set of 24 mats measuring 9" x 12"
- Double sided dry erase surface
- Lightweight and easy to store
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.