Corrugated Postal Storage Tote, 18-1/4 in L x 13-1/4 in W x 11-3/5 in H, Green, Plastic, 4 PK

  • Mfr # 40152

  • Zoro # G512351185


product price:  $72.59
/pk 4, $18.15/ea

Key Features

Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Type
Corrugated
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40152
Zoro #
G512351185
UPC #
727638401527
Country of Origin
United States

Dimensions

Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Overall L x W x H
18-1/4 in L x 13-1/4 in W x 11-3/5 in H

Details

Type
Corrugated
Material
Plastic
Color
Green
Item
Postal Storage Tote

Description

Corrugated Plastic Storage Postal Totes are an 11 US gallons rugged utility tote. For added strength and rigidity, the totes are reinforced with a wire rim and are sonically welded at key stress points. Wrapped hand holes make for easier handling. Shipped pre-assembled. Lid available and sold separately. The totes measure 18.25in x 13.25in x 11.6in.


  • Lightweight and sturdy
  • Cut out carrying handles
  • 100% recyclable plastic construction
  • Nests for storage
  • Sonic welded for durability & strength

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.