Flir

Environmental Meter


product price: $270.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Relative Humidity Range 5% to 98%
  • Display LCD
  • Humidity Accuracy +/-3.5%
  • Series FLIR Environmental Meter
See all product information

Product Information

Dimensions

Overall Height 10.8 in
Probe Length 37.4 in
Overall Depth 1.8 in
Overall Width 2.6 in

Details

Promotion Restriction Not eligible for promotion
Item Environmental Meter w Anemometer, Temperature and Humidity
Relative Humidity Range 5% to 98%
Display LCD
Humidity Accuracy +/-3.5%
Series FLIR Environmental Meter
Standards CE Certified, RCM
Temp. Accuracy (F) +/-1.8 Degrees F
Includes Soft Carrying Pouch, Tripod Mount, Type-K Thermocouple Probe, Vane Anemometer Probe
Temp. Range (F) -22 to 140 Degrees F
Temp. Accuracy (C) +/-1.0 Degrees C
Air Velocity Accuracy +/-3%
Air Volume Accuracy +/- (3% + 0.2 m/s)
Temp. Range (C) -30 Degrees to 60 Degrees
Air Volume 0 to 999900 cfm
Features Included Type-K contact temperature probe is useful to check electric motors and thermal equipment components for proper operating temperatures.
Air Velocity 0.4 to 30 m/s, +/-3% +0.2 m/s, 0.8 to 58.3 knots, +/-3% +0.4 knots, 0.9 to 67.2 mph, +/-3% +0.4 mph, 1.4 to 108 km/h, +/-3% +0.8 km/h, 79 to 5906 ft/min, +/-3% +40 ft/min
Battery 9V
Includes Batteries Yes
Ambient Temperature Accuracy +/-1.8 Degrees F/1 Degrees C, +/-3.6 Degrees F/2 Degrees C
Meter Type Environmental Meter
Housing Material Plastic
Battery Run Time 120 hr
Data Hold No
Backlit Screen Yes
Includes Probes Yes
Includes NIST-Traceable Calibration Certificate No
Humidity Range 5% to 98%
Bluetooth Enabled No
Air Velocity Resolution 0.8 km/h
Wi-Fi Compatible No
Application Commercial, HVAC/R, Industrial
Housing Color Black-Blue-Orange
Air Velocity Display Units ft/min, km/h, knots, m/s, mph
Includes Case Yes
Low Battery Indicator Yes
Dew Point Range -22 Degrees to 140 Degrees F, -30 Degrees to 60 Degrees C
Data Logging No
Ambient Temperature Range -22 Degrees to 140 Degrees F, -30 Degrees to 60 Degrees C
Properties Measured Air Flow, Air Velocity, Relative Humidity, Temperature
Auto Shut-Off Yes
Air Velocity Range 0.4 to 30 m/s, 0.8 to 58.3 knots, 0.9 to 67.2 mph, 1.4 to 108 km/h, 79 to 5906 ft/min
IP/NEMA Rating Not Rated
Display Screen Type LCD
Temperature Resolution +/-1 Degrees C/1.8 Degrees F (Air), +/-1 Degrees C/1.8 Degrees F (Type K), +/-2 Degrees C/3.6 Degrees F (Type K)
Dew Point Accuracy +/-3 Degrees C
Battery Type 9V

Description

Environmental Meter w Anemometer, Temperature and Humidity, Air Velocity Range 0.4 to 30 m/s, 0.8 to 58.3 knots, 0.9 to 67.2 mph, 1.4 to 108 km/h, 79 to 5906 ft/min, Series FLIR Environmental Meter, Dew Point Range -22 Degrees to 140 Degrees F, -30 Degrees to 60 Degrees C, Meter Type Environmental Meter, Humidity Range 5 Percent to 98 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type 9V, Housing Color Black-Blue-Orange, Data Logging No, IP/NEMA Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.