Zoro Homepage

Infrared Camera, 30 mK, 640 x 480 Display, 42 Degrees x 32 Degrees

  • Mfr # FLIR E96-42-NIST

  • Zoro # G211242487


product price: $18,649.99
/ea
Free Shipping & Returns

Key Features

Field of View
42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E96-42-NIST
Zoro #
G211242487
UPC #
-
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Field of View
42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, JPEG, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Starter, Power Supplies, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Data Transfer Type
Wired, Wireless
Maximum Emissivity Setting
1.00
Lens Angles Included
42 Degrees
Frame Rate
30 Hz
Interface
SD Card, USB, Wireless
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
5 Degrees F
Digital Display Screen Type
LCD Touchscreen
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Focus Distance
0.15 m
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Emissivity Setting
0.01
Calibration Certificate Type
NIST, Traceable with data
Emissivity Adjustability
Adjustable
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees F
2,732 Degrees F
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Infrared Resolution
640 x 480
Auto Power Off
Yes
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees C
+/-2.0% of Reading
Series
Exx
Battery Run Time
2.5 hr
Battery Chemistry
Lithium Ion
Maximum Temperature Measured Degrees C
1,500 Degrees C
Number of Batteries Required
2
Batteries Included
Yes
Battery Voltage
3V

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.