Infrared Camera, -4 Degrees to 2732 Degrees F, 30 mK, 640 x 480 Display

  • Mfr # FLIR T560-24-42

  • Zoro # G9264774


product price:  $28,849.99
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T560-24-42
Zoro #
G9264774
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Field of View - IR Camera
24.0 Degrees Horizontal x 18.0 Degrees Vertical
NIST Certified
No
Display - IR Camera
4.0 in Touch Screen Color LCD
Articulating Lens
Yes
Focus Distance - Infrared
Minimum of 0.15 m
Safety Rating
EN/UL/CSA/PSE 60950-1
Data Logging - Instrument
Yes
Temp. Range (C) - Infrared
-20 Degrees to 1500 Degrees
Picture In Picture
Yes
Thermal Sensitivity - IR Camera
40 mK
Emissivity
(4) Presets and Adjustable
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Drop Tested
2 m
Temp. Accuracy (F) - Infrared
+/-2% of Reading or +/-3.6 Degrees Whichever is Greater
Included Charger
423N33
Laser Sighting
Yes
Spectral Response - Infrared
7.5 to 14.0um
Detector Resolution - Infrared
640 x 480 Pixels
Wireless
Yes
Charger Replacement
423N33
Frame Rate - IR Camera
30 Hz
Thermal and Visible Light Blending
Yes
Alarm
Yes
Item - Infrared Camera
Infrared Camera
Display Resolution - IR Camera
640 x 480 Pixels
Special Features
MSX Enhancement
Multiple Lens Option
Yes
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Frame Rate
30 Hz
Battery Run Time
4 hr
Minimum Temperature Measured Degrees C
-20 Degrees C
Emissivity Adjustability
Adjustable
Auto Power Off
Yes
Data Transfer Type
Wired, Wireless
Lens Angles Included
24 Degrees , 42 Degrees
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Emissivity Setting
1.00
Batteries Included
Yes
Battery Chemistry
Lithium Ion
Intrinsic Safety
Not Specified Intrinsically Safe
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Calibration Certificate Type
Available Separately
Battery Voltage
3V
Infrared Resolution
640 x 480
Digital Display Screen Type
LCD Touchscreen
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Focus Distance
0.15 m
Alert Type
Digital Display, Sound
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Interface
SD Card, USB, Wireless
Series
FLIR T500
Maximum Temperature Measured Degrees C
1,500 Degrees C
Maximum Temperature Measured Degrees F
2,732 Degrees F
Minimum Emissivity Setting
0.01
Minimum Operating Temperature Degrees F
5 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.