IR Cam, 464x348IR Res, 42x32FOV

  • Mfr # FLIR E86-42
  • Zoro # G801006697
product price: 
$
19,402.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
42 Degrees x 32 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E86-42
Zoro #
G801006697
UPC #
845188022686
Country of Origin
Estonia
Item
Infrared Camera
Field of View
42 Degrees x 32 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Emissivity
Adjustable 0.01 to 1.00
Charger Replacement
627L67
Wireless
Yes
Detector Resolution - Infrared
464 × 348 px
Item - Infrared Camera
Infrared Camera
Thermal Sensitivity - IR Camera
40 mK
Display - IR Camera
4.0 in Touch Screen Color LCD
Articulating Lens
No
NIST Certified
No
Picture In Picture
Yes
Safety Rating
EN/UL/CSA/PSE 60950-1
Ambient Temp. Range
5 Degrees to 122 Degrees F
Display Resolution - IR Camera
4", 464 × 348 Pixel Touchscreen LCD with Auto-rotation
Frame Rate - IR Camera
30 Hz
Image Notation
Text, Voice
Thermal and Visible Light Blending
Yes
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Included Charger
627L67
Drop Tested
2 m
Data Logging - Instrument
Yes
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Alarm
No
Multiple Lens Option
Yes
Laser Sighting
Yes
Field of View - IR Camera
42 Degrees Horizontal × 32 Degrees Vertical
Spectral Response - Infrared
7.5 to 14 micron m
Focus Distance - Infrared
Minimum 0.15 m
Product Type
Infrared Camera
Infrared Resolution
464 x 348
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Emissivity Adjustability
Adjustable
Series
FLIR Exx
Alert Type
Digital Display, Sound
Portability
Handheld
Battery Run Time
2.5 hr
Maximum Temperature Measured Degrees F
2,732 Degrees F
Auto Power Off
Yes
Battery Chemistry
Lithium Ion
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Digital Display Screen Type
LCD Touchscreen
Battery Voltage
3V
Lens Angles Included
42 Degrees
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Maximum Temperature Measured Degrees C
1,500 Degrees C
Frame Rate
30 Hz
Laser Sighting Type
Circular
Minimum Focus Distance
0.15 m
Minimum Emissivity Setting
0.01
Maximum Operating Temperature Degrees F
122 Degrees F
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Interface
SD Card, USB, Wireless
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Number of Batteries Required
2
Minimum Operating Temperature Degrees F
5 Degrees F

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews