Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Lens, c/w-FLIR

  • Mfr # T199064

  • Zoro # G511243504


product price: $7,989.99
/ea
Free Shipping & Returns

Key Features

Features
The Standard 28 Degrees Lens is Suitable for the Majority of Applications
Overall Height
3 5/8 in
Product Type
Infrared Lens
Compatible with Brand
FLIR
Compatible with Series
FLIR T10XX Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T199064
Zoro #
G511243504
UPC #
845188011833
Country of Origin
Sweden

Dimensions

Overall Height
3 5/8 in
Overall Depth
3 3/4 in

Details

Item
Infrared Cameras
Features
The Standard 28 Degrees Lens is Suitable for the Majority of Applications
Product Type
Infrared Lens
Compatible with Brand
FLIR
Compatible with Series
FLIR T10XX Series

Description

Infrared Lens, Features The Standard 28 Degrees Lens is Suitable for the Majority of Applications, Compatible with Series FLIR T10XX Series, Compatible Grainger Part Number 391R82, 40ZJ89, 40ZJ90, 460X54, 61HH75, 61HH76, 61HH77, 61HH78, 61HH79, 61HH80, 817MT9, 817MU0, 817MU1, 817MU2, 817MU3, Overall Depth 3 3/4 in, Overall Height 3 5/8 in, Product Type Infrared Lens, Compatible with Manufacturer Model Number T1010, T1020, T1030SC, T1050SC, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.