Infrared Window, 3739 sq. mm, IP67, SS
Mfr # IRW-3S
Zoro # G7531675
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation Instructions
Voltage Range
Any
Crystal Insert Size
75mm dia
Manufacturers Warranty Length
Limited Lifetime Warranty Against Manufacturer Defects
Body Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRW-3S
Zoro #
G7531675
UPC #
845188007591
Country of Origin
Estonia
Dimensions
Crystal Insert Size
75mm dia
Manufacturers Warranty Length
Limited Lifetime Warranty Against Manufacturer Defects
Window Thickness
0.07 in
Viewing Aperture Size
69mm dia
Viewing Aperture Diameter
2.71 in
Crystal Insert Diameter
2.95 in
Manufacturer Warranty Length
Limited Lifetime Manufacturers Warranty
Description
Infrared Window, Maximum Operating Temperature Degrees F 500 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 2,474 Degrees F, Viewing Aperture Area 5.79 sq in, Viewing Aperture Diameter 2.71 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.07 in, Body Maximum Temperature 500 Degrees F, Includes Installation Instructions, IP Rating IP68, Gasket Maximum Temperature 170 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.