Shop FLIR

IR Cam, 640x480IR Res, 24x18FOV

  • Mfr # FLIR E96-24
  • Zoro # G901006627

product price: 
$
21,031.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E96-24
Zoro #
G901006627
UPC #
845188022266
Country of Origin
Estonia
Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Ambient Temp. Range
5 Degrees to 122 Degrees F
Emissivity
Adjustable 0.01 to 1.00
Laser Sighting
Yes
Image Notation
Text, Voice
Wireless
Yes
Spectral Response - Infrared
7.5 to 14 micron m
Focus Distance - Infrared
Minimum 0.15 m
Charger Replacement
627L67
Thermal Sensitivity - IR Camera
40 mK
Drop Tested
2 m
Detector Resolution - Infrared
640 × 480 px
Multiple Lens Option
Yes
Picture In Picture
Yes
Display Resolution - IR Camera
4", 640 × 480 Pixel Touchscreen LCD with Auto-rotation
Safety Rating
EN/UL/CSA/PSE 60950-1
Item - Infrared Camera
Infrared Camera
Data Logging - Instrument
Yes
Included Charger
627L67
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical
Articulating Lens
No
Frame Rate - IR Camera
30 Hz
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Thermal and Visible Light Blending
Yes
NIST Certified
No
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Display - IR Camera
4.0 in Touch Screen Color LCD
Alarm
No
Product Type
Infrared Camera
Maximum Emissivity Setting
1.00
Intrinsic Safety
Not Specified Intrinsically Safe
Battery Voltage
3V
Infrared Resolution
640 x 480
Auto Power Off
Yes
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Focus Distance
0.15 m
Minimum Operating Temperature Degrees F
5 Degrees F
Maximum Temperature Measured Degrees F
2,732 Degrees F
Alert Type
Digital Display, Sound
Battery Run Time
2.5 hr
Battery Chemistry
Lithium Ion
Interface
SD Card, USB, Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Digital Display Screen Type
LCD Touchscreen
Maximum Temperature Measured Degrees C
1,500 Degrees C
Series
FLIR Exx
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Emissivity Setting
0.01
Frame Rate
30 Hz
Portability
Handheld
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Lens Angles Included
24 Degrees
Calibration Certificate Type
Available Separately
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Number of Batteries Required
2
Laser Sighting Type
Circular
Data Transfer Type
Wired, Wireless
Batteries Included
Yes

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.