Shop FLIR

IR Cam, 320x240IR Res, 24x18FOV

  • Mfr # FLIR E76-24-42
  • Zoro # G501006980

product price: 
$
15,011.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR E76-24-42
Zoro #
G501006980
UPC #
845188022631
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Starter, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1
Thermal and Visible Light Blending
Yes
Detector Resolution - Infrared
320 × 240 px
Focus Distance - Infrared
Minimum 0.15 m
Image Notation
Text, Voice
Laser Sighting
Yes
Item - Infrared Camera
Infrared Camera
Multiple Lens Option
Yes
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Included Charger
627L67
NIST Certified
No
Articulating Lens
No
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical, 42 Degrees Horizontal × 32 Degrees Vertical
Alarm
No
Ambient Temp. Range
5 Degrees to 122 Degrees F
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Frame Rate - IR Camera
30 Hz
Picture In Picture
Yes
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,000 Degrees C
Drop Tested
2 m
Safety Rating
EN/UL/CSA/PSE 60950-1
Display Resolution - IR Camera
4", 320 × 240 Pixel Touchscreen LCD with Auto-rotation
Emissivity
Adjustable 0.01 to 1.00
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Spectral Response - Infrared
7.5 to 14 micron m
Thermal Sensitivity - IR Camera
40 mK
Charger Replacement
627L67
Wireless
Yes
Display - IR Camera
4.0 in Touch Screen Color LCD
Data Logging - Instrument
Yes
Product Type
Infrared Camera
Maximum Emissivity Setting
1.00
Battery Chemistry
Lithium Ion
Number of Batteries Required
2
Infrared Resolution
320 x 240
Data Transfer Type
Wired, Wireless
Series
FLIR Exx
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Temperature Measured Degrees F
-4 Degrees F
Lens Angles Included
24 Degrees , 42 Degrees
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Laser Sighting Type
Circular
Frame Rate
30 Hz
Calibration Certificate Type
Available Separately
Emissivity Adjustability
Adjustable
Batteries Included
Yes
Battery Run Time
2.5 hr
Alert Type
Digital Display, Sound
Digital Display Screen Type
LCD Touchscreen
Interface
SD Card, USB, Wireless
Minimum Emissivity Setting
0.01
Maximum Temperature Measured Degrees C
1,500 Degrees C
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Focus Distance
0.15 m
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees F
1,832 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Portability
Handheld

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.