Flir
IR Cam, 320x240IR Res, 42x 32FOV
Mfr # FLIR E76-42-NIST
Zoro # G311242493
Free Shipping & Returns
$9,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Field of View 42 Degrees x 32 Degrees
- Focus Method Auto, Manual
- Visual Light Resolution 5 MP
- Display Size 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L160#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279AS04L300#)
- ASHCROFT Transducer, Pressure (K17M0242C1 1000#)
- TESTO 19" pitot tube, need hose 0554 0440 (0635 2045)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR Round Infrared Wndw, 75mm dia., Type 3/12 (IRW-3C)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (63909-1004-NIST)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- Flir Thermal Imagers