Shop FLIR

IR Cam, 464x348IR Res, 14x10FOV

  • Mfr # FLIR E86-14
  • Zoro # G301006616

product price: 
$
19,402.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E86-14
Zoro #
G301006616
UPC #
845188022662
Country of Origin
Estonia
Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Ambient Temp. Range
5 Degrees to 122 Degrees F
Drop Tested
2 m
Spectral Response - Infrared
7.5-14 micron m
Alarm
No
Picture In Picture
Yes
NIST Certified
No
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Thermal and Visible Light Blending
Yes
Included Charger
627L67
Field of View - IR Camera
14 Degrees Horizontal × 10 Degrees Vertical
Frame Rate - IR Camera
30 Hz
Multiple Lens Option
Yes
Item - Infrared Camera
Infrared Camera
Articulating Lens
No
Thermal Sensitivity - IR Camera
40 mK
Data Logging - Instrument
Yes
Focus Distance - Infrared
Minimum 0.15 m
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Image Notation
Text, Voice
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Laser Sighting
Yes
Detector Resolution - Infrared
464 × 348 px
Display - IR Camera
4.0 in Touch Screen Color LCD
Wireless
Yes
Display Resolution - IR Camera
4", 464 × 348 Pixel Touchscreen LCD with Auto-rotation
Emissivity
Adjustable 0.01 to 1.00
Charger Replacement
627L67
Safety Rating
EN/UL/CSA/PSE 60950-1
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Product Type
Infrared Camera
Digital Display Screen Type
LCD Touchscreen
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Frame Rate
30 Hz
Series
FLIR Exx
Laser Sighting Type
Circular
Lens Angles Included
14 Degrees
Batteries Included
Yes
Infrared Resolution
464 x 348
Calibration Certificate Type
Available Separately
Intrinsic Safety
Not Specified Intrinsically Safe
Portability
Handheld
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Chemistry
Lithium Ion
Battery Run Time
2.5 hr
Minimum Emissivity Setting
0.01
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Auto Power Off
Yes
Emissivity Adjustability
Adjustable
Maximum Temperature Measured Degrees F
2,732 Degrees F
Minimum Focus Distance
1 m
Maximum Emissivity Setting
1.00
Battery Voltage
3V
Maximum Temperature Measured Degrees C
1,500 Degrees C
Interface
SD Card, USB, Wireless
Alert Type
Digital Display, Sound
Data Transfer Type
Wired, Wireless
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Number of Batteries Required
2

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 1 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.