Shop FLIR

IR Cam, 640x480IR Res, 14x10FOV

  • Mfr # FLIR E96-24-14
  • Zoro # G201006778

product price: 
$
23,722.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E96-24-14
Zoro #
G201006778
UPC #
845188022280
Country of Origin
Estonia
Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Articulating Lens
No
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Charger Replacement
627L67
Thermal and Visible Light Blending
Yes
Drop Tested
2 m
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Image Notation
Text, Voice
Display - IR Camera
4.0 in Touch Screen Color LCD
Laser Sighting
Yes
Detector Resolution - Infrared
640 × 480 px
Multiple Lens Option
Yes
Thermal Sensitivity - IR Camera
40 mK
Item - Infrared Camera
Infrared Camera
NIST Certified
No
Alarm
No
Picture In Picture
Yes
Included Charger
627L67
Ambient Temp. Range
5 Degrees to 122 Degrees F
Display Resolution - IR Camera
4", 640 × 480 Pixel Touchscreen LCD with Auto-rotation
Emissivity
Adjustable 0.01 to 1.00
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Data Logging - Instrument
Yes
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Safety Rating
EN/UL/CSA/PSE 60950-1
Focus Distance - Infrared
Minimum 0.15 m
Spectral Response - Infrared
7.5 to 14 micron m
Wireless
Yes
Frame Rate - IR Camera
30 Hz
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical, 14 Degrees Horizontal × 10 Degrees Vertical
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Product Type
Infrared Camera
Minimum Operating Temperature Degrees F
5 Degrees F
Lens Angles Included
14 Degrees , 24 Degrees
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Portability
Handheld
Frame Rate
30 Hz
Battery Run Time
2.5 hr
Data Transfer Type
Wired, Wireless
Minimum Focus Distance
0.15 m
Battery Chemistry
Lithium Ion
Maximum Emissivity Setting
1.00
Minimum Temperature Measured Degrees C
-20 Degrees C
Emissivity Adjustability
Adjustable
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Auto Power Off
Yes
Digital Display Screen Type
LCD Touchscreen
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Alert Type
Digital Display, Sound
Laser Sighting Type
Circular
Intrinsic Safety
Not Specified Intrinsically Safe
Interface
SD Card, USB, Wireless
Maximum Temperature Measured Degrees F
2,732 Degrees F
Number of Batteries Required
2
Battery Voltage
3V
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Series
FLIR Exx
Infrared Resolution
640 x 480
Minimum Emissivity Setting
0.01
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Maximum Temperature Measured Degrees C
1,500 Degrees C

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.